Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger, SS, No 6 D x 3/8 L, PK5

  • Mfr # 5352701

  • Zoro # G6323371


product price: $30.19
/pk 5, $6.04/ea

Key Features

End Force Final (Lb.)
1.50
Thread Size
#6-32
End Force Initial (Lb.)
0.50
Plunger Travel (In.)
0.036
Plunger Dia. (In.)
0.046
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5352701
Zoro #
G6323371
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Plunger Dia. (In.)
0.046
Body Length (In.)
3/8
Body Width (In.)
0.138
Thread Length
0.375 in
Plunger Dia.
0.0460 in
Overall Length
0.411 in
Body Length
0.375 in
Body Dia.
0.1380 in
Plunger Width
0.046 in
Body Diameter
0.138 in

Details

End Force Final (Lb.)
1.50
End Force Initial (Lb.)
0.50
Plunger Travel (In.)
0.036
Type
With Locking Element
Finish
303 Stainless Steel
Plunger
Nylon
Item
Spring Plunger
Material
Stainless Steel
Spring
Stainless Steel
Plunger Projection
0.036 in
Initial Nose Force
0.5 lbf
Thread-Locking Element Included
Yes
Final Nose Force
1.5 lbf
Body Material
Stainless Steel
Plunger Material
Delrin
Retractable
No
Thread
Fully Threaded
Nose Material
Delrin
Body Finish
Uncoated
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Not Retractable
Nose Shape
Standard
Thread Pitch
0.03 in
Measurement System
Inch

Description

Spring Plunger, Thread Size #6-32, Thread Length 0.375 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0460 in, Plunger Projection 0.036 in, Mounting Type Slotted Drive, Body Length 0.375 in, Final Nose Force 1.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.411 in, Plunger Width 0.046 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.