Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 10-32, 3/4, PK5

  • Mfr # 52102X01

  • Zoro # G6543433


product price: $22.29
/pk 5, $4.46/ea

Key Features

End Force Final (Lb.)
11.10
Plunger Travel (In.)
0.125
Type
Without Locking Element
Material
Steel
Thread Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52102X01
Zoro #
G6543433
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Body Length (In.)
3/4
Plunger Dia. (In.)
0.093
Body Width (In.)
0.190
Body Dia.
0.1900 in
Thread Length
0.75 in
Overall Length
0.875 in
Body Length
0.75 in
Plunger Width
0.093 in
Plunger Dia.
0.0930 in
Drive Size
0.063 in
Body Diameter
0.19 in

Details

End Force Final (Lb.)
11.10
Plunger Travel (In.)
0.125
Type
Without Locking Element
Material
Steel
End Force Initial (Lb.)
2.90
Finish
black oxide
Plunger
Nylon
Item
Spring Plunger
Spring
Stainless Steel
Thread
Fully Threaded
Plunger Material
Delrin
Plunger Finish
Black Oxide
Initial Nose Force
2.9 lbf
Plunger Projection
0.125 in
Final Nose Force
11.1 lbf
Body Material
Steel
Body Finish
Black Oxide
Retractable
No
Thread-Locking Element Included
No
Nose Material
Delrin
Measurement System
Inch
Nose Shape
Standard
Body Material Grade
12L14
Thread Pitch
0.03 in
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable

Description

Spring Plunger, Thread Size #10-32, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0930 in, Plunger Projection 0.125 in, Mounting Type Hex Socket Drive, Body Length 0.75 in, Final Nose Force 11.1 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.9 lbf, Overall Length 0.875 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.