Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 10-32, 3/4, PK5

  • Mfr # 52302X01

  • Zoro # G6383465


product price: $21.49
/pk 5, $4.30/ea

Key Features

Material
Steel
End Force Initial (Lb.)
1.30
Body Length (In.)
3/4
End Force Final (Lb.)
2.70
Thread Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52302X01
Zoro #
G6383465
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
3/4
Thread Size
#10-32
Plunger Dia. (In.)
0.093
Body Width (In.)
0.190
Overall Length
0.875 in
Body Length
0.75 in
Thread Length
0.75 in
Plunger Dia.
0.0930 in
Plunger Width
0.093 in
Body Dia.
0.1900 in
Drive Size
0.063 in
Body Diameter
0.19 in

Details

Material
Steel
End Force Initial (Lb.)
1.30
End Force Final (Lb.)
2.70
Plunger Travel (In.)
0.125
Item
Spring Plunger
Plunger
Nylon
Type
Without Locking Element
Finish
Clear Zinc
Spring
Stainless Steel
Force
Light
Thread-Locking Element Included
No
Body Material
Steel
Initial Nose Force
1.3 lbf
Retractable
No
Final Nose Force
2.7 lbf
Plunger Finish
Zinc
Plunger Projection
0.125 in
Body Finish
Zinc-Plated
Thread
Fully Threaded
Plunger Material
Delrin
Nose Material
Delrin
Thread Pitch
0.03 in
Nose Shape
Standard
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Inch
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
12L14

Description

Spring Plunger, Thread Size #10-32, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0930 in, Plunger Projection 0.125 in, Mounting Type Hex Socket Drive, Body Length 0.75 in, Final Nose Force 2.7 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.3 lbf, Overall Length 0.875 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.