Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 10-32, 3/4, PK5

  • Mfr # 53221X01

  • Zoro # G6533362


product price: $28.39
/pk 5, $5.68/ea

Key Features

Plunger Travel (In.)
0.125
Plunger
Nylon
Thread Size
#10-32
Type
Without Locking Element
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53221X01
Zoro #
G6533362
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Plunger Dia. (In.)
0.093
Body Length (In.)
3/4
Body Width (In.)
0.190
Thread Length
0.75 in
Body Length
0.75 in
Plunger Width
0.093 in
Body Dia.
0.1900 in
Overall Length
0.875 in
Plunger Dia.
0.0930 in
Body Diameter
0.19 in
Drive Size
0.063 in

Details

Plunger Travel (In.)
0.125
Plunger
Nylon
Type
Without Locking Element
Item
Spring Plunger
Material
Stainless Steel
End Force Initial (Lb.)
2.90
End Force Final (Lb.)
11.10
Spring
Stainless Steel
Retractable
No
Body Material
Stainless Steel
Plunger Projection
0.125 in
Thread-Locking Element Included
No
Plunger Material
Delrin
Thread
Fully Threaded
Final Nose Force
11.1 lbf
Initial Nose Force
2.9 lbf
Nose Material
Delrin
Nose Shape
Standard
Body Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Finish
Black Oxide
Measurement System
Inch
Body Material Grade
303
Retractability
Not Retractable
Thread Pitch
0.03 in

Description

Spring Plunger, Thread Size #10-32, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0930 in, Plunger Projection 0.125 in, Mounting Type Hex Socket Drive, Body Length 0.75 in, Final Nose Force 11.1 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.9 lbf, Overall Length 0.875 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.