Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 1/2-13, PK5

  • Mfr # 52106X01

  • Zoro # G6627871


product price: $22.89
/pk 5, $4.58/ea

Key Features

End Force Final (Lb.)
17.40
Plunger Travel (In.)
0.250
Body Length (In.)
1-1/4
End Force Initial (Lb.)
6.60
Plunger
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52106X01
Zoro #
G6627871
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1-1/4
Thread Size
1/2"-13
Plunger Dia. (In.)
0.248
Body Width (In.)
0.500
Thread Length
1.25 in
Plunger Dia.
0.2480 in
Body Length
1.25 in
Overall Length
1.5 in
Plunger Width
0.248 in
Body Dia.
1/2 in
Drive Size
0.188 in
Body Diameter
0.5 in

Details

End Force Final (Lb.)
17.40
Item
Spring Plunger
Plunger Travel (In.)
0.250
End Force Initial (Lb.)
6.60
Plunger
Nylon
Material
Steel
Finish
black oxide
Type
Without Locking Element
Spring
Stainless Steel
Plunger Projection
0.25 in
Thread-Locking Element Included
No
Thread
Fully Threaded
Final Nose Force
17.4 lbf
Plunger Material
Delrin
Initial Nose Force
6.6 lbf
Body Material
Steel
Body Finish
Black Oxide
Plunger Finish
Black Oxide
Retractable
No
Nose Material
Delrin
Nose Shape
Standard
Measurement System
Inch
Thread Pitch
0.077 in
Retractability
Not Retractable
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 1.25 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.2480 in, Plunger Projection 0.25 in, Mounting Type Hex Socket Drive, Body Length 1.25 in, Final Nose Force 17.4 lbf, Flange Thickness Not Applicable, Initial Nose Force 6.6 lbf, Overall Length 1.5 in, Plunger Width 0.248 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.