Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 1/2-13, PK5

  • Mfr # 53225X01

  • Zoro # G7242462


product price: $40.19
/pk 5, $8.04/ea

Key Features

Plunger Travel (In.)
0.250
Type
Without Locking Element
Body Length (In.)
1-1/4
Plunger Dia. (In.)
0.248
Plunger
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53225X01
Zoro #
G7242462
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1-1/4
Plunger Dia. (In.)
0.248
Thread Size
1/2"-13
Body Width (In.)
0.500
Overall Length
1.5 in
Body Length
1.25 in
Plunger Dia.
0.2480 in
Body Dia.
1/2 in
Plunger Width
0.248 in
Thread Length
1.25 in
Body Diameter
0.5 in
Drive Size
0.188 in

Details

Plunger Travel (In.)
0.250
Type
Without Locking Element
Item
Spring Plunger
Plunger
Nylon
End Force Final (Lb.)
17.40
Material
Stainless Steel
End Force Initial (Lb.)
6.60
Spring
Stainless Steel
Initial Nose Force
6.6 lbf
Retractable
No
Final Nose Force
17.4 lbf
Thread-Locking Element Included
No
Plunger Material
Delrin
Plunger Projection
0.25 in
Thread
Fully Threaded
Body Material
Stainless Steel
Nose Material
Delrin
Body Material Grade
303
Retractability
Not Retractable
Nose Shape
Standard
Thread Pitch
0.077 in
Includes Locking Plunger
Locking Plunger Not Included
Body Finish
Uncoated
Measurement System
Inch
Plunger Finish
Black Oxide
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 1.25 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.2480 in, Plunger Projection 0.25 in, Mounting Type Hex Socket Drive, Body Length 1.25 in, Final Nose Force 17.4 lbf, Flange Thickness Not Applicable, Initial Nose Force 6.6 lbf, Overall Length 1.5 in, Plunger Width 0.248 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.