Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 1/2, 3/4, PK5

  • Mfr # 52506X01

  • Zoro # G6330712


product price: $21.79
/pk 5, $4.36/ea

Key Features

Body Length (In.)
3/4
End Force Final (Lb.)
28.00
End Force Initial (Lb.)
5.00
Plunger Travel (In.)
0.151
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52506X01
Zoro #
G6330712
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
3/4
Thread Size
1/2"-13
Plunger Dia. (In.)
0.248
Body Width (In.)
0.500
Body Length
0.75 in
Plunger Dia.
0.2480 in
Body Dia.
1/2 in
Thread Length
0.75 in
Overall Length
0.901 in
Plunger Width
0.248 in
Body Diameter
0.5 in

Details

End Force Final (Lb.)
28.00
Item
Spring Plunger
End Force Initial (Lb.)
5.00
Plunger Travel (In.)
0.151
Material
Steel
Type
Without Locking Element
Finish
zinc
Plunger
Nylon
Spring
Stainless Steel
Initial Nose Force
5 lbf
Thread-Locking Element Included
No
Body Material
Steel
Retractable
No
Plunger Projection
0.151 in
Body Finish
Zinc-Plated
Thread
Fully Threaded
Final Nose Force
28 lbf
Plunger Material
Delrin
Plunger Finish
Zinc
Nose Material
Delrin
Body Material Grade
12L14
Thread Pitch
0.077 in
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Standard
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Measurement System
Inch

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.2480 in, Plunger Projection 0.151 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 28 lbf, Flange Thickness Not Applicable, Initial Nose Force 5 lbf, Overall Length 0.901 in, Plunger Width 0.248 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.