Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 1/2, 3/4, PK5

  • Mfr # 52706X01

  • Zoro # G6330807


product price: $21.89
/pk 5, $4.38/ea

Key Features

Plunger
Nylon
End Force Final (Lb.)
5.50
End Force Initial (Lb.)
1.75
Plunger Dia. (In.)
0.248
Plunger Travel (In.)
0.151
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52706X01
Zoro #
G6330807
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.248
Body Length (In.)
3/4
Thread Size
1/2"-13
Body Width (In.)
0.500
Plunger Dia.
0.2480 in
Thread Length
0.75 in
Body Length
0.75 in
Overall Length
0.901 in
Body Dia.
1/2 in
Plunger Width
0.248 in
Body Diameter
0.5 in

Details

Plunger
Nylon
End Force Final (Lb.)
5.50
End Force Initial (Lb.)
1.75
Item
Spring Plunger
Plunger Travel (In.)
0.151
Material
Steel
Finish
zinc
Type
Without Locking Element
Spring
Stainless Steel
Body Finish
Zinc-Plated
Body Material
Steel
Retractable
No
Thread-Locking Element Included
No
Final Nose Force
5.5 lbf
Plunger Projection
0.151 in
Plunger Finish
Zinc
Thread
Fully Threaded
Plunger Material
Delrin
Initial Nose Force
1.75 lbf
Nose Material
Delrin
Thread Pitch
0.077 in
Nose Shape
Standard
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Inch
Body Material Grade
12L14
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.2480 in, Plunger Projection 0.151 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 5.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.75 lbf, Overall Length 0.901 in, Plunger Width 0.248 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.