Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 1/2, 3/4, PK5

  • Mfr # 53525X01

  • Zoro # G6330913


product price: $38.49
/pk 5, $7.70/ea

Key Features

End Force Initial (Lb.)
1.75
Plunger Travel (In.)
0.151
Type
Without Locking Element
End Force Final (Lb.)
5.50
Plunger Dia. (In.)
0.248
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53525X01
Zoro #
G6330913
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.248
Body Length (In.)
3/4
Thread Size
1/2"-13
Body Width (In.)
0.500
Body Length
0.75 in
Overall Length
0.901 in
Body Dia.
1/2 in
Thread Length
0.75 in
Plunger Dia.
0.2480 in
Plunger Width
0.248 in
Body Diameter
0.5 in

Details

End Force Initial (Lb.)
1.75
Plunger Travel (In.)
0.151
Type
Without Locking Element
End Force Final (Lb.)
5.50
Item
Spring Plunger
Finish
303 Stainless Steel
Plunger
Nylon
Material
Stainless Steel
Spring
Stainless Steel
Thread-Locking Element Included
No
Plunger Material
Delrin
Retractable
No
Plunger Projection
0.151 in
Final Nose Force
5.5 lbf
Thread
Fully Threaded
Body Material
Stainless Steel
Initial Nose Force
1.75 lbf
Nose Material
Delrin
Thread Pitch
0.077 in
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Standard
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
303
Retractability
Not Retractable
Body Finish
Uncoated

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.2480 in, Plunger Projection 0.151 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 5.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.75 lbf, Overall Length 0.901 in, Plunger Width 0.248 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.