Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 1/4, 17/32, PK5

  • Mfr # 52503X01

  • Zoro # G6330685


product price: $21.39
/pk 5, $4.28/ea

Key Features

Body Length (In.)
17/32
Plunger
Nylon
End Force Final (Lb.)
10.50
Plunger Travel (In.)
0.078
Plunger Dia. (In.)
0.119
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52503X01
Zoro #
G6330685
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
17/32
Plunger Dia. (In.)
0.119
Thread Size
1/4"-20
Body Width (In.)
0.250
Body Dia.
1/4 in
Overall Length
0.609 in
Plunger Dia.
0.1190 in
Body Length
0.531 in
Thread Length
0.531 in
Plunger Width
0.119 in
Body Diameter
0.25 in

Details

Plunger
Nylon
End Force Final (Lb.)
10.50
Plunger Travel (In.)
0.078
Item
Spring Plunger
End Force Initial (Lb.)
3.00
Finish
zinc
Material
Steel
Type
Without Locking Element
Spring
Stainless Steel
Body Material
Steel
Plunger Finish
Zinc
Body Finish
Zinc-Plated
Thread
Fully Threaded
Thread-Locking Element Included
No
Final Nose Force
10.5 lbf
Plunger Projection
0.078 in
Plunger Material
Delrin
Retractable
No
Initial Nose Force
3 lbf
Nose Material
Delrin
Thread Pitch
0.05 in
Nose Shape
Standard
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
12L14
Measurement System
Inch
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.078 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 10.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 0.609 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.