Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 1/4, 17/32, PK5

  • Mfr # 52703X01

  • Zoro # G6330773


product price: $24.19
/pk 5, $4.84/ea

Key Features

Thread Size
1/4"-20
End Force Initial (Lb.)
1.00
Type
Without Locking Element
Plunger Dia. (In.)
0.119
Body Length (In.)
17/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52703X01
Zoro #
G6330773
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Plunger Dia. (In.)
0.119
Body Length (In.)
17/32
Body Width (In.)
0.250
Body Length
0.531 in
Overall Length
0.609 in
Body Dia.
1/4 in
Plunger Dia.
0.1190 in
Thread Length
0.531 in
Body Diameter
0.25 in
Plunger Width
0.119 in

Details

Item
Spring Plunger
End Force Initial (Lb.)
1.00
Type
Without Locking Element
Material
Steel
End Force Final (Lb.)
3.50
Plunger
Nylon
Plunger Travel (In.)
0.078
Finish
zinc
Spring
Stainless Steel
Plunger Finish
Zinc
Retractable
No
Thread
Fully Threaded
Initial Nose Force
1 lbf
Final Nose Force
3.5 lbf
Plunger Material
Delrin
Thread-Locking Element Included
No
Body Material
Steel
Body Finish
Zinc-Plated
Plunger Projection
0.078 in
Nose Material
Delrin
Nose Shape
Standard
Measurement System
Inch
Thread Pitch
0.05 in
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.078 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 3.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1 lbf, Overall Length 0.609 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.