Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 1/4, 17/32, PK5

  • Mfr # 53422X01

  • Zoro # G6670842


product price: $26.59
/pk 5, $5.32/ea

Key Features

Plunger
Nylon
Plunger Dia. (In.)
0.119
End Force Final (Lb.)
18.50
End Force Initial (Lb.)
4.50
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53422X01
Zoro #
G6670842
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.119
Thread Size
1/4"-20
Body Length (In.)
17/32
Body Width (In.)
0.250
Body Dia.
1/4 in
Thread Length
0.531 in
Body Length
0.531 in
Plunger Dia.
0.1190 in
Overall Length
0.609 in
Body Diameter
0.25 in
Plunger Width
0.119 in

Details

Plunger
Nylon
End Force Final (Lb.)
18.50
End Force Initial (Lb.)
4.50
Plunger Travel (In.)
0.078
Item
Spring Plunger
Material
Stainless Steel
Type
Without Locking Element
Spring
Stainless Steel
Plunger Material
Delrin
Thread-Locking Element Included
No
Thread
Fully Threaded
Retractable
No
Initial Nose Force
3 lbf
Plunger Projection
0.078 in
Final Nose Force
10.5 lbf
Body Material
Stainless Steel
Nose Material
Delrin
Thread Pitch
0.05 in
Retractability
Not Retractable
Nose Shape
Standard
Body Finish
Uncoated
Body Material Grade
303
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Finish
Black Oxide
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.078 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 10.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 0.609 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.