Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 1/4, 17/32, PK5

  • Mfr # 53522X01

  • Zoro # G6330886


product price: $30.19
/pk 5, $6.04/ea

Key Features

Finish
303 Stainless Steel
Plunger Dia. (In.)
0.119
Thread Size
1/4"-20
End Force Final (Lb.)
3.50
Plunger Travel (In.)
0.078
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53522X01
Zoro #
G6330886
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.119
Thread Size
1/4"-20
Body Length (In.)
17/32
Body Width (In.)
0.250
Thread Length
0.531 in
Body Dia.
1/4 in
Overall Length
0.609 in
Plunger Dia.
0.1190 in
Body Length
0.531 in
Plunger Width
0.119 in
Body Diameter
0.25 in

Details

Finish
303 Stainless Steel
Item
Spring Plunger
End Force Final (Lb.)
3.50
Plunger Travel (In.)
0.078
Material
Stainless Steel
Type
Without Locking Element
Plunger
Nylon
End Force Initial (Lb.)
1.00
Spring
Stainless Steel
Body Material
Stainless Steel
Thread
Fully Threaded
Final Nose Force
3.5 lbf
Retractable
No
Thread-Locking Element Included
No
Plunger Material
Delrin
Plunger Projection
0.078 in
Initial Nose Force
1 lbf
Nose Material
Delrin
Retractability
Not Retractable
Nose Shape
Standard
Body Material Grade
303
Measurement System
Inch
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Finish
Uncoated
Thread Pitch
0.05 in
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.078 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 3.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1 lbf, Overall Length 0.609 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.