Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 1/4-20, 1, PK5

  • Mfr # 52103X01

  • Zoro # G6696453


product price: $22.39
/pk 5, $4.48/ea

Key Features

Plunger
Nylon
Type
Without Locking Element
Finish
black oxide
End Force Final (Lb.)
13.00
Body Length (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52103X01
Zoro #
G6696453
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1
Thread Size
1/4"-20
Plunger Dia. (In.)
0.119
Body Width (In.)
0.250
Plunger Dia.
0.1190 in
Thread Length
1 in
Overall Length
1.187 in
Body Dia.
1/4 in
Body Length
1 in
Plunger Width
0.119 in
Body Diameter
0.25 in
Drive Size
0.078 in

Details

Plunger
Nylon
Type
Without Locking Element
Finish
black oxide
End Force Final (Lb.)
13.00
Plunger Travel (In.)
0.119
Material
Steel
Item
Spring Plunger
End Force Initial (Lb.)
3.00
Spring
Stainless Steel
Body Material
Steel
Thread
Fully Threaded
Thread-Locking Element Included
No
Initial Nose Force
3 lbf
Plunger Finish
Black Oxide
Final Nose Force
13 lbf
Retractable
No
Plunger Projection
0.187 in
Plunger Material
Delrin
Body Finish
Black Oxide
Nose Material
Delrin
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
0.05 in
Nose Shape
Standard
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
12L14
Measurement System
Inch

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 1 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 13 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 1.187 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable, Plunger Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.