Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 1/4-20, 1, PK5

  • Mfr # 52303X01

  • Zoro # G6599914


product price: $23.69
/pk 5, $4.74/ea

Key Features

Plunger Dia. (In.)
0.119
Body Length (In.)
1
End Force Final (Lb.)
4.00
End Force Initial (Lb.)
1.00
Plunger Travel (In.)
0.119
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52303X01
Zoro #
G6599914
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.119
Body Length (In.)
1
Thread Size
1/4"-20
Body Width (In.)
0.250
Plunger Width
0.119 in
Body Length
1 in
Overall Length
1.187 in
Thread Length
1 in
Plunger Dia.
0.1190 in
Body Dia.
1/4 in
Body Diameter
0.25 in
Drive Size
0.078 in

Details

End Force Final (Lb.)
4.00
End Force Initial (Lb.)
1.00
Plunger Travel (In.)
0.119
Plunger
Nylon
Material
Steel
Finish
Clear Zinc
Type
Without Locking Element
Item
Spring Plunger
Spring
Stainless Steel
Force
Light
Initial Nose Force
1 lbf
Plunger Material
Delrin
Plunger Projection
0.187 in
Thread
Fully Threaded
Body Material
Steel
Thread-Locking Element Included
No
Body Finish
Zinc-Plated
Plunger Finish
Zinc
Retractable
No
Final Nose Force
4 lbf
Nose Material
Delrin
Nose Shape
Standard
Thread Pitch
0.05 in
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Retractability
Not Retractable

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 1 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 4 lbf, Flange Thickness Not Applicable, Initial Nose Force 1 lbf, Overall Length 1.187 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.