Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 1/4-20, 1, PK5

  • Mfr # 52308X01

  • Zoro # G6655905


product price: $21.39
/pk 5, $4.28/ea

Key Features

Thread Size
1/4"-28
Material
Steel
Plunger Dia. (In.)
0.119
Type
Without Locking Element
End Force Initial (Lb.)
1.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52308X01
Zoro #
G6655905
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Plunger Dia. (In.)
0.119
Body Length (In.)
1
Body Width (In.)
0.250
Plunger Width
0.119 in
Overall Length
1.187 in
Body Length
1 in
Thread Length
1 in
Body Dia.
1/4 in
Plunger Dia.
0.1190 in
Body Diameter
0.25 in
Drive Size
0.078 in

Details

Material
Steel
Type
Without Locking Element
End Force Initial (Lb.)
1.00
Finish
Clear Zinc
End Force Final (Lb.)
4.00
Item
Spring Plunger
Plunger Travel (In.)
0.187
Plunger
Nylon
Spring
Stainless Steel
Thread-Locking Element Included
No
Initial Nose Force
1 lbf
Thread
Fully Threaded
Plunger Projection
0.187 in
Body Material
Steel
Final Nose Force
4 lbf
Retractable
No
Body Finish
Zinc-Plated
Plunger Finish
Zinc
Plunger Material
Delrin
Nose Material
Delrin
Thread Pitch
0.036 in
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Nose Shape
Standard
Measurement System
Inch
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Spring Plunger, Thread Size 1/4 In.-28, Thread Length 1 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 4 lbf, Flange Thickness Not Applicable, Initial Nose Force 1 lbf, Overall Length 1.187 in, Plunger Width 0.119 in, Thread Pitch 0.036 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.