Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 1/4-20, 1, PK5

  • Mfr # 53227X01

  • Zoro # G6996446


product price: $27.29
/pk 5, $5.46/ea

Key Features

End Force Initial (Lb.)
3.00
Plunger Travel (In.)
0.187
Material
Stainless Steel
Plunger
Nylon
Type
Without Locking Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53227X01
Zoro #
G6996446
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.119
Thread Size
1/4"-28
Body Length (In.)
1
Body Width (In.)
0.250
Plunger Width
0.119 in
Plunger Dia.
0.1190 in
Body Length
1 in
Thread Length
1 in
Overall Length
1.187 in
Body Dia.
1/4 in
Drive Size
0.078 in
Body Diameter
0.25 in

Details

End Force Initial (Lb.)
3.00
Plunger Travel (In.)
0.187
Material
Stainless Steel
Item
Spring Plunger
Plunger
Nylon
Type
Without Locking Element
End Force Final (Lb.)
13.00
Spring
Stainless Steel
Retractable
No
Final Nose Force
13 lbf
Body Material
Stainless Steel
Plunger Projection
0.187 in
Plunger Material
Delrin
Thread-Locking Element Included
No
Thread
Fully Threaded
Initial Nose Force
3 lbf
Nose Material
Delrin
Body Material Grade
303
Retractability
Not Retractable
Measurement System
Inch
Nose Shape
Standard
Thread Pitch
0.036 in
Plunger Finish
Black Oxide
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Finish
Uncoated

Description

Spring Plunger, Thread Size 1/4 In.-28, Thread Length 1 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 13 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 1.187 in, Plunger Width 0.119 in, Thread Pitch 0.036 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.