Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 1/4-20, 1, PK5

  • Mfr # 53315X01

  • Zoro # G6860402


product price: $26.59
/pk 5, $5.32/ea

Key Features

Plunger
Nylon
Material
Stainless Steel
End Force Initial (Lb.)
1.00
Type
Without Locking Element
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53315X01
Zoro #
G6860402
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Body Length (In.)
1
Plunger Dia. (In.)
0.119
Body Width (In.)
0.250
Body Dia.
1/4 in
Body Length
1 in
Plunger Dia.
0.1190 in
Plunger Width
0.119 in
Overall Length
1.187 in
Thread Length
1 in
Body Diameter
0.25 in
Drive Size
0.078 in

Details

Plunger
Nylon
Material
Stainless Steel
End Force Initial (Lb.)
1.00
Type
Without Locking Element
Item
Spring Plunger
End Force Final (Lb.)
4.00
Plunger Travel (In.)
0.119
Spring
Stainless Steel
Force
Light
Retractable
No
Final Nose Force
4 lbf
Thread
Fully Threaded
Thread-Locking Element Included
No
Plunger Material
Delrin
Body Material
Stainless Steel
Plunger Projection
0.187 in
Initial Nose Force
1 lbf
Nose Material
Delrin
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
0.05 in
Nose Shape
Standard
Plunger Finish
Uncoated
Body Material Grade
303
Body Finish
Uncoated
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 1 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 4 lbf, Flange Thickness Not Applicable, Initial Nose Force 1 lbf, Overall Length 1.187 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.