Zoro Homepage

Spring Plunger w/o Locking, 1/4-20, 1, PK5

  • Mfr # 53320X01

  • Zoro # G7001881


product price: $25.99
/pk 5, $5.20/ea

Key Features

End Force Final (Lb.)
4.75
Material
Stainless Steel
Plunger Dia. (In.)
0.119
Thread Size
1/4"-28
Plunger Travel (In.)
0.187
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53320X01
Zoro #
G7001881
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.119
Thread Size
1/4"-28
Body Length (In.)
1
Body Width (In.)
0.250
Plunger Width
0.119 in
Body Length
1 in
Thread Length
1 in
Overall Length
1.187 in
Body Dia.
1/4 in
Plunger Dia.
0.1190 in
Drive Size
0.078 in
Body Diameter
0.25 in

Description

Spring Plunger, Thread Size 1/4 In.-28, Thread Length 1 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 4 lbf, Flange Thickness Not Applicable, Initial Nose Force 1 lbf, Overall Length 1.187 in, Plunger Width 0.119 in, Thread Pitch 0.036 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable, Plunger Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.