Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 1/4-20, PK5

  • Mfr # 52309X01

  • Zoro # G6555543


product price: $22.29
/pk 5, $4.46/ea

Key Features

Plunger Travel (In.)
0.125
End Force Final (Lb.)
2.00
Type
Without Locking Element
Material
Steel
Plunger Dia. (In.)
0.119
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52309X01
Zoro #
G6555543
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.119
Thread Size
1/4"-20
Body Length (In.)
3/4
Body Width (In.)
0.250
Plunger Width
0.119 in
Plunger Dia.
0.1190 in
Body Dia.
1/4 in
Overall Length
0.875 in
Thread Length
0.75 in
Body Length
0.75 in
Body Diameter
0.25 in
Drive Size
0.078 in

Details

Plunger Travel (In.)
0.125
End Force Final (Lb.)
2.00
Type
Without Locking Element
Material
Steel
End Force Initial (Lb.)
0.25
Finish
Clear Zinc
Plunger
Nylon
Item
Spring Plunger
Force
Light
Spring
Stainless Steel
Body Material
Steel
Initial Nose Force
0.25 lbf
Body Finish
Zinc-Plated
Plunger Projection
0.125 in
Plunger Finish
Zinc
Thread
Fully Threaded
Thread-Locking Element Included
No
Plunger Material
Delrin
Final Nose Force
2 lbf
Retractable
No
Nose Material
Delrin
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Body Material Grade
12L14
Thread Pitch
0.05 in
Measurement System
Inch
Nose Shape
Standard

Description

Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.125 in, Mounting Type Hex Socket Drive, Body Length 0.75 in, Final Nose Force 2 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.25 lbf, Overall Length 0.875 in, Plunger Width 0.119 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.