Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 1/4-28, 1, PK5

  • Mfr # 52108X01

  • Zoro # G7200986


product price: $26.59
/pk 5, $5.32/ea

Key Features

Body Length (In.)
1
Finish
black oxide
Type
Without Locking Element
Plunger
Nylon
End Force Initial (Lb.)
3.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52108X01
Zoro #
G7200986
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1
Thread Size
1/4"-28
Plunger Dia. (In.)
0.119
Body Width (In.)
0.250
Plunger Dia.
0.1190 in
Overall Length
1.187 in
Body Dia.
1/4 in
Thread Length
1 in
Body Length
1 in
Plunger Width
0.119 in
Body Diameter
0.25 in
Drive Size
0.078 in

Details

Finish
black oxide
Type
Without Locking Element
Plunger
Nylon
End Force Initial (Lb.)
3.00
End Force Final (Lb.)
13.00
Plunger Travel (In.)
0.187
Material
Steel
Item
Spring Plunger
Spring
Stainless Steel
Thread-Locking Element Included
No
Thread
Fully Threaded
Plunger Finish
Black Oxide
Final Nose Force
13 lbf
Plunger Projection
0.187 in
Plunger Material
Delrin
Body Material
Steel
Initial Nose Force
3 lbf
Body Finish
Black Oxide
Retractable
No
Nose Material
Delrin
Body Material Grade
12L14
Nose Shape
Standard
Measurement System
Inch
Thread Pitch
0.036 in
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Spring Plunger, Thread Size 1/4 In.-28, Thread Length 1 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 13 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 1.187 in, Plunger Width 0.119 in, Thread Pitch 0.036 in, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable, Plunger Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.