Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 3/8-16, PK5

  • Mfr # 52105X01

  • Zoro # G6593124


product price: $23.89
/pk 5, $4.78/ea

Key Features

Plunger
Nylon
Body Length (In.)
1-1/8
Finish
black oxide
Material
Steel
Plunger Dia. (In.)
0.186
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52105X01
Zoro #
G6593124
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1-1/8
Plunger Dia. (In.)
0.186
Thread Size
3/8"-16
Body Width (In.)
0.375
Plunger Dia.
0.1860 in
Overall Length
1.312 in
Thread Length
1.125 in
Plunger Width
0.186 in
Body Length
1.125 in
Body Dia.
3/8 in
Body Diameter
0.375 in
Drive Size
0.125 in

Details

Plunger
Nylon
Finish
black oxide
Material
Steel
End Force Final (Lb.)
14.50
End Force Initial (Lb.)
5.50
Item
Spring Plunger
Plunger Travel (In.)
0.187
Type
Without Locking Element
Spring
Stainless Steel
Thread
Fully Threaded
Body Material
Steel
Body Finish
Black Oxide
Plunger Projection
0.187 in
Thread-Locking Element Included
No
Plunger Material
Delrin
Plunger Finish
Black Oxide
Retractable
No
Initial Nose Force
5.5 lbf
Final Nose Force
14.5 lbf
Nose Material
Delrin
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
12L14
Thread Pitch
0.063 in
Retractability
Not Retractable
Nose Shape
Standard
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 1.125 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1860 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1.125 in, Final Nose Force 14.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 5.5 lbf, Overall Length 1.312 in, Plunger Width 0.186 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.