Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 3/8-16, PK5

  • Mfr # 52305X01

  • Zoro # G6652441


product price: $22.69
/pk 5, $4.54/ea

Key Features

End Force Initial (Lb.)
2.80
Thread Size
3/8"-16
Type
Without Locking Element
Plunger
Nylon
Finish
Clear Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52305X01
Zoro #
G6652441
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Plunger Dia. (In.)
0.186
Body Length (In.)
1-1/8
Body Width (In.)
0.375
Thread Length
1.125 in
Body Length
1.125 in
Plunger Width
0.186 in
Plunger Dia.
0.1860 in
Body Dia.
3/8 in
Overall Length
1.312 in
Body Diameter
0.375 in
Drive Size
0.125 in

Details

Item
Spring Plunger
End Force Initial (Lb.)
2.80
Type
Without Locking Element
Plunger
Nylon
Finish
Clear Zinc
Plunger Travel (In.)
0.187
End Force Final (Lb.)
7.20
Material
Steel
Spring
Stainless Steel
Force
Light
Retractable
No
Body Material
Steel
Final Nose Force
7.2 lbf
Thread-Locking Element Included
No
Plunger Material
Delrin
Plunger Projection
0.187 in
Thread
Fully Threaded
Initial Nose Force
2.8 lbf
Plunger Finish
Zinc
Body Finish
Zinc-Plated
Nose Material
Delrin
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Shape
Standard
Retractability
Not Retractable
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Thread Pitch
0.063 in

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 1.125 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1860 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1.125 in, Final Nose Force 7.2 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.8 lbf, Overall Length 1.312 in, Plunger Width 0.186 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.