Zoro Homepage

Spring Plunger w/o Locking, 3/8-16, PK5

  • Mfr # 53224X01

  • Zoro # G6659667


product price: $29.69
/pk 5, $5.94/ea

Key Features

Material
Stainless Steel
Plunger Dia. (In.)
0.186
End Force Final (Lb.)
14.50
Plunger
Nylon
Type
Without Locking Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53224X01
Zoro #
G6659667
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.186
Thread Size
3/8"-16
Body Length (In.)
1-1/8
Body Width (In.)
0.375
Plunger Dia.
0.1860 in
Overall Length
1.312 in
Body Length
1.125 in
Plunger Width
0.186 in
Thread Length
1.125 in
Body Dia.
3/8 in
Drive Size
0.125 in
Body Diameter
0.375 in

Details

Item
Spring Plunger
Material
Stainless Steel
End Force Final (Lb.)
14.50
Plunger
Nylon
Type
Without Locking Element
Plunger Travel (In.)
0.187
End Force Initial (Lb.)
5.50
Spring
Stainless Steel
Plunger Material
Delrin
Retractable
No
Body Material
Stainless Steel
Thread-Locking Element Included
No
Plunger Projection
0.187 in
Initial Nose Force
5.5 lbf
Thread
Fully Threaded
Final Nose Force
14.5 lbf
Nose Material
Delrin
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Finish
Black Oxide
Body Material Grade
303
Thread Pitch
0.063 in
Body Finish
Uncoated
Nose Shape
Standard
Retractability
Not Retractable
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 1.125 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1860 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1.125 in, Final Nose Force 14.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 5.5 lbf, Overall Length 1.312 in, Plunger Width 0.186 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.