Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 3/8, 5/8, PK5

  • Mfr # 52505X01

  • Zoro # G6330703


product price: $20.29
/pk 5, $4.06/ea

Key Features

Plunger Dia. (In.)
0.186
Plunger
Nylon
Material
Steel
Finish
zinc
Type
Without Locking Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52505X01
Zoro #
G6330703
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.186
Thread Size
3/8"-16
Body Length (In.)
5/8
Body Width (In.)
0.375
Body Length
0.625 in
Thread Length
0.625 in
Body Dia.
3/8 in
Plunger Dia.
0.1860 in
Overall Length
0.735 in
Plunger Width
0.186 in
Body Diameter
0.375 in

Details

Plunger
Nylon
Material
Steel
Item
Spring Plunger
Finish
zinc
Type
Without Locking Element
Plunger Travel (In.)
0.110
End Force Final (Lb.)
18.50
End Force Initial (Lb.)
4.50
Spring
Stainless Steel
Force
Heavy
Body Material
Steel
Plunger Projection
0.11 in
Body Finish
Zinc-Plated
Final Nose Force
18.5 lbf
Thread-Locking Element Included
No
Retractable
No
Plunger Material
Delrin
Thread
Fully Threaded
Initial Nose Force
4.5 lbf
Plunger Finish
Zinc
Nose Material
Delrin
Nose Shape
Standard
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Body Material Grade
12L14
Thread Pitch
0.063 in
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1860 in, Plunger Projection 0.11 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 18.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 4.5 lbf, Overall Length 0.735 in, Plunger Width 0.186 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.