Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 3/8, 5/8, PK5

  • Mfr # 52705X01

  • Zoro # G6330791


product price: $22.89
/pk 5, $4.58/ea

Key Features

Plunger
Nylon
End Force Final (Lb.)
5.00
Thread Size
3/8"-16
Finish
zinc
Plunger Travel (In.)
0.110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52705X01
Zoro #
G6330791
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Body Length (In.)
5/8
Plunger Dia. (In.)
0.186
Body Width (In.)
0.375
Body Dia.
3/8 in
Body Length
0.625 in
Plunger Dia.
0.1860 in
Thread Length
0.625 in
Overall Length
0.735 in
Body Diameter
0.375 in
Plunger Width
0.186 in

Details

Plunger
Nylon
End Force Final (Lb.)
5.00
Finish
zinc
Plunger Travel (In.)
0.110
Item
Spring Plunger
Type
Without Locking Element
End Force Initial (Lb.)
1.50
Material
Steel
Spring
Stainless Steel
Plunger Material
Delrin
Plunger Projection
0.11 in
Thread-Locking Element Included
No
Final Nose Force
5 lbf
Plunger Finish
Zinc
Thread
Fully Threaded
Initial Nose Force
1.5 lbf
Body Finish
Zinc-Plated
Body Material
Steel
Retractable
No
Nose Material
Delrin
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Shape
Standard
Thread Pitch
0.063 in
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
12L14
Retractability
Not Retractable

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1860 in, Plunger Projection 0.11 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 0.735 in, Plunger Width 0.186 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.