Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 3/8, 5/8, PK5

  • Mfr # 53524X01

  • Zoro # G6330904


product price: $30.19
/pk 5, $6.04/ea

Key Features

Finish
303 Stainless Steel
Material
Stainless Steel
End Force Final (Lb.)
5.00
Plunger Dia. (In.)
0.186
End Force Initial (Lb.)
1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53524X01
Zoro #
G6330904
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.186
Thread Size
3/8"-16
Body Length (In.)
5/8
Body Width (In.)
0.375
Body Length
0.625 in
Thread Length
0.625 in
Body Dia.
3/8 in
Plunger Dia.
0.1860 in
Overall Length
0.735 in
Plunger Width
0.186 in
Body Diameter
0.375 in

Details

Finish
303 Stainless Steel
Material
Stainless Steel
End Force Final (Lb.)
5.00
Item
Spring Plunger
End Force Initial (Lb.)
1.50
Plunger Travel (In.)
0.110
Plunger
Nylon
Type
Without Locking Element
Spring
Stainless Steel
Initial Nose Force
1.5 lbf
Plunger Projection
0.11 in
Retractable
No
Final Nose Force
5 lbf
Thread
Fully Threaded
Thread-Locking Element Included
No
Body Material
Stainless Steel
Plunger Material
Delrin
Nose Material
Delrin
Thread Pitch
0.063 in
Plunger Finish
Uncoated
Nose Shape
Standard
Measurement System
Inch
Body Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1860 in, Plunger Projection 0.11 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 0.735 in, Plunger Width 0.186 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.