Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 5/16-18, 1, PK5

  • Mfr # 52104X01

  • Zoro # G6856963


product price: $25.19
/pk 5, $5.04/ea

Key Features

End Force Initial (Lb.)
3.00
Body Length (In.)
1
Plunger Travel (In.)
0.187
Plunger Dia. (In.)
0.119
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52104X01
Zoro #
G6856963
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1
Plunger Dia. (In.)
0.119
Thread Size
5/16"-18
Body Width (In.)
0.313
Body Dia.
0.3130 in
Plunger Width
0.119 in
Body Length
1 in
Plunger Dia.
0.1190 in
Overall Length
1.187 in
Thread Length
1 in
Drive Size
0.093 in
Body Diameter
0.313 in

Details

End Force Initial (Lb.)
3.00
Plunger Travel (In.)
0.187
Material
Steel
Finish
black oxide
Item
Spring Plunger
Type
Without Locking Element
Plunger
Nylon
End Force Final (Lb.)
15.00
Force
Heavy
Spring
Stainless Steel
Body Finish
Black Oxide
Thread-Locking Element Included
No
Plunger Projection
0.187 in
Retractable
No
Final Nose Force
15 lbf
Initial Nose Force
3 lbf
Body Material
Steel
Thread
Fully Threaded
Plunger Material
Delrin
Plunger Finish
Black Oxide
Nose Material
Delrin
Measurement System
Inch
Body Material Grade
12L14
Nose Shape
Standard
Retractability
Not Retractable
Thread Pitch
0.056 in
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Spring Plunger, Thread Size 5/16 In.-18, Thread Length 1 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 15 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 1.187 in, Plunger Width 0.119 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable, Plunger Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.