Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 5/16-18, 1, PK5

  • Mfr # 52304X01

  • Zoro # G7017972


product price: $21.59
/pk 5, $4.32/ea

Key Features

Body Length (In.)
1
Thread Size
5/16"-18
Plunger
Nylon
End Force Final (Lb.)
4.50
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52304X01
Zoro #
G7017972
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1
Thread Size
5/16"-18
Plunger Dia. (In.)
0.119
Body Width (In.)
0.313
Body Length
1 in
Plunger Width
0.119 in
Thread Length
1 in
Body Dia.
0.3130 in
Overall Length
1.187 in
Plunger Dia.
0.1190 in
Body Diameter
0.313 in
Drive Size
0.093 in

Details

Plunger
Nylon
End Force Final (Lb.)
4.50
Material
Steel
Type
Without Locking Element
End Force Initial (Lb.)
1.50
Plunger Travel (In.)
0.187
Finish
Clear Zinc
Item
Spring Plunger
Spring
Stainless Steel
Thread
Fully Threaded
Plunger Finish
Zinc
Body Finish
Zinc-Plated
Plunger Material
Delrin
Plunger Projection
0.187 in
Final Nose Force
4.5 lbf
Retractable
No
Initial Nose Force
1.5 lbf
Body Material
Steel
Thread-Locking Element Included
No
Nose Material
Delrin
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Measurement System
Inch
Nose Shape
Standard
Thread Pitch
0.056 in

Description

Spring Plunger, Thread Size 5/16 In.-18, Thread Length 1 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 4.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 1.187 in, Plunger Width 0.119 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.