Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 5/16-18, 1, PK5

  • Mfr # 53223X01

  • Zoro # G6719133


product price: $26.69
/pk 5, $5.34/ea

Key Features

Plunger
Nylon
End Force Final (Lb.)
15.00
Plunger Dia. (In.)
0.119
Type
Without Locking Element
Body Length (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53223X01
Zoro #
G6719133
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.119
Body Length (In.)
1
Thread Size
5/16"-18
Body Width (In.)
0.313
Thread Length
1 in
Plunger Width
0.119 in
Body Length
1 in
Body Dia.
0.3130 in
Plunger Dia.
0.1190 in
Overall Length
1.187 in
Drive Size
0.093 in
Body Diameter
0.313 in

Details

Item
Spring Plunger
Plunger
Nylon
End Force Final (Lb.)
15.00
Type
Without Locking Element
Plunger Travel (In.)
0.187
Material
Stainless Steel
End Force Initial (Lb.)
3.00
Spring
Stainless Steel
Thread
Fully Threaded
Plunger Projection
0.187 in
Body Material
Stainless Steel
Thread-Locking Element Included
No
Retractable
No
Plunger Material
Delrin
Final Nose Force
15 lbf
Initial Nose Force
3 lbf
Nose Material
Delrin
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Plunger Finish
Black Oxide
Measurement System
Inch
Nose Shape
Standard
Body Material Grade
303
Thread Pitch
0.056 in
Body Finish
Uncoated

Description

Spring Plunger, Thread Size 5/16 In.-18, Thread Length 1 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 15 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 1.187 in, Plunger Width 0.119 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.