Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 5/16-18, 1, PK5

  • Mfr # 53316X01

  • Zoro # G7160535


product price: $25.89
/pk 5, $5.18/ea

Key Features

Material
Stainless Steel
Thread Size
5/16"-18
Type
Without Locking Element
End Force Final (Lb.)
4.50
End Force Initial (Lb.)
1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53316X01
Zoro #
G7160535
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Plunger Dia. (In.)
0.119
Body Length (In.)
1
Body Width (In.)
0.313
Body Length
1 in
Thread Length
1 in
Plunger Dia.
0.1190 in
Plunger Width
0.119 in
Overall Length
1.187 in
Body Dia.
0.3130 in
Drive Size
0.093 in
Body Diameter
0.313 in

Details

Material
Stainless Steel
Item
Spring Plunger
Type
Without Locking Element
End Force Final (Lb.)
4.50
End Force Initial (Lb.)
1.50
Plunger
Nylon
Plunger Travel (In.)
0.187
Spring
Stainless Steel
Thread
Fully Threaded
Retractable
No
Plunger Projection
0.187 in
Thread-Locking Element Included
No
Final Nose Force
4.5 lbf
Initial Nose Force
1.5 lbf
Body Material
Stainless Steel
Plunger Material
Delrin
Nose Material
Delrin
Retractability
Not Retractable
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Body Finish
Uncoated
Nose Shape
Standard
Measurement System
Inch
Thread Pitch
0.056 in
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Spring Plunger, Thread Size 5/16 In.-18, Thread Length 1 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1190 in, Plunger Projection 0.187 in, Mounting Type Hex Socket Drive, Body Length 1 in, Final Nose Force 4.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 1.187 in, Plunger Width 0.119 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.