Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 5/16, 9/16, PK5

  • Mfr # 52504X01

  • Zoro # G6330694


product price: $20.69
/pk 5, $4.14/ea

Key Features

Plunger
Nylon
End Force Final (Lb.)
15.50
Plunger Dia. (In.)
0.135
Finish
zinc
Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52504X01
Zoro #
G6330694
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.135
Thread Size
5/16"-18
Body Length (In.)
9/16
Body Width (In.)
0.313
Plunger Dia.
0.1350 in
Overall Length
0.647 in
Body Length
0.563 in
Body Dia.
0.3130 in
Thread Length
0.563 in
Plunger Width
0.135 in
Body Diameter
0.313 in

Details

Item
Spring Plunger
Plunger
Nylon
End Force Final (Lb.)
15.50
Finish
zinc
End Force Initial (Lb.)
3.75
Type
Without Locking Element
Material
Steel
Plunger Travel (In.)
0.084
Spring
Stainless Steel
Plunger Finish
Zinc
Thread-Locking Element Included
No
Plunger Material
Delrin
Plunger Projection
0.084 in
Body Material
Steel
Thread
Fully Threaded
Final Nose Force
15.5 lbf
Initial Nose Force
3.75 lbf
Retractable
No
Body Finish
Zinc-Plated
Nose Material
Delrin
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Standard
Retractability
Not Retractable
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
0.056 in

Description

Spring Plunger, Thread Size 5/16 In.-18, Thread Length 0.563 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1350 in, Plunger Projection 0.084 in, Mounting Type Slotted Drive, Body Length 0.563 in, Final Nose Force 15.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 3.75 lbf, Overall Length 0.647 in, Plunger Width 0.135 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.