Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 5/16, 9/16, PK5

  • Mfr # 52704X01

  • Zoro # G6330782


product price: $19.19
/pk 5, $3.84/ea

Key Features

Finish
zinc
End Force Initial (Lb.)
1.50
Body Length (In.)
9/16
Thread Size
5/16"-18
Plunger
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52704X01
Zoro #
G6330782
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
9/16
Thread Size
5/16"-18
Plunger Dia. (In.)
0.135
Body Width (In.)
0.313
Thread Length
0.563 in
Body Dia.
0.3130 in
Plunger Dia.
0.1350 in
Overall Length
0.647 in
Body Length
0.563 in
Plunger Width
0.135 in
Body Diameter
0.313 in

Details

Item
Spring Plunger
Finish
zinc
End Force Initial (Lb.)
1.50
Plunger
Nylon
Material
Steel
End Force Final (Lb.)
4.00
Type
Without Locking Element
Plunger Travel (In.)
0.084
Spring
Stainless Steel
Body Material
Steel
Plunger Projection
0.084 in
Plunger Finish
Zinc
Thread-Locking Element Included
No
Final Nose Force
4 lbf
Thread
Fully Threaded
Initial Nose Force
1.5 lbf
Body Finish
Zinc-Plated
Retractable
No
Plunger Material
Delrin
Nose Material
Delrin
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Standard
Thread Pitch
0.056 in
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Body Material Grade
12L14

Description

Spring Plunger, Thread Size 5/16 In.-18, Thread Length 0.563 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1350 in, Plunger Projection 0.084 in, Mounting Type Slotted Drive, Body Length 0.563 in, Final Nose Force 4 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 0.647 in, Plunger Width 0.135 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.