Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 5/16, 9/16, PK5

  • Mfr # 53523X01

  • Zoro # G6330895


product price: $27.79
/pk 5, $5.56/ea

Key Features

Body Length (In.)
9/16
Finish
303 Stainless Steel
Plunger Dia. (In.)
0.135
Thread Size
5/16"-18
Plunger Travel (In.)
0.084
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53523X01
Zoro #
G6330895
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
9/16
Plunger Dia. (In.)
0.135
Thread Size
5/16"-18
Body Width (In.)
0.313
Body Dia.
0.3130 in
Overall Length
0.647 in
Plunger Dia.
0.1350 in
Body Length
0.563 in
Thread Length
0.563 in
Body Diameter
0.313 in
Plunger Width
0.135 in

Details

Finish
303 Stainless Steel
Item
Spring Plunger
Plunger Travel (In.)
0.084
End Force Initial (Lb.)
1.50
End Force Final (Lb.)
4.00
Type
Without Locking Element
Plunger
Nylon
Material
Stainless Steel
Spring
Stainless Steel
Retractable
No
Thread
Fully Threaded
Thread-Locking Element Included
No
Final Nose Force
4 lbf
Body Material
Stainless Steel
Initial Nose Force
1.5 lbf
Plunger Material
Delrin
Plunger Projection
0.084 in
Nose Material
Delrin
Measurement System
Inch
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Body Material Grade
303
Nose Shape
Standard
Thread Pitch
0.056 in
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Finish
Uncoated

Description

Spring Plunger, Thread Size 5/16 In.-18, Thread Length 0.563 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.1350 in, Plunger Projection 0.084 in, Mounting Type Slotted Drive, Body Length 0.563 in, Final Nose Force 4 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 0.647 in, Plunger Width 0.135 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.