Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 5/8-11, PK5

  • Mfr # 52307X01

  • Zoro # G7239391


product price: $28.19
/pk 5, $5.64/ea

Key Features

Thread Size
5/8"-11
Material
Steel
Finish
Clear Zinc
Body Length (In.)
1-1/2
End Force Initial (Lb.)
3.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52307X01
Zoro #
G7239391
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Body Length (In.)
1-1/2
Plunger Dia. (In.)
0.310
Body Width (In.)
0.625
Body Dia.
5/8 in
Plunger Dia.
0.3100 in
Thread Length
1.5 in
Overall Length
1.812 in
Body Length
1.5 in
Plunger Width
0.31 in
Drive Size
0.218 in
Body Diameter
0.625 in

Details

Item
Spring Plunger
Material
Steel
Finish
Clear Zinc
End Force Initial (Lb.)
3.50
Plunger Travel (In.)
0.312
Plunger
Nylon
Type
Without Locking Element
End Force Final (Lb.)
10.50
Spring
Stainless Steel
Plunger Projection
0.312 in
Initial Nose Force
3.5 lbf
Retractable
No
Final Nose Force
10.5 lbf
Body Finish
Zinc-Plated
Thread-Locking Element Included
No
Plunger Finish
Zinc
Plunger Material
Delrin
Body Material
Steel
Thread
Fully Threaded
Nose Material
Delrin
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
12L14
Thread Pitch
0.091 in
Retractability
Not Retractable
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Standard

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.5 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.3100 in, Plunger Projection 0.312 in, Mounting Type Hex Socket Drive, Body Length 1.5 in, Final Nose Force 10.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 3.5 lbf, Overall Length 1.812 in, Plunger Width 0.31 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.