Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 5/8-11, PK5

  • Mfr # 53319X01

  • Zoro # G6387367


product price: $83.19
/pk 5, $16.64/ea
Free Shipping & Returns

Key Features

Plunger
Nylon
End Force Final (Lb.)
10.50
Plunger Dia. (In.)
0.310
Body Length (In.)
1-1/2
End Force Initial (Lb.)
3.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53319X01
Zoro #
G6387367
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.310
Body Length (In.)
1-1/2
Thread Size
5/8"-11
Body Width (In.)
0.625
Overall Length
1.812 in
Body Dia.
5/8 in
Thread Length
1.5 in
Body Length
1.5 in
Plunger Width
0.31 in
Plunger Dia.
0.3100 in
Drive Size
0.218 in
Body Diameter
0.625 in

Details

Plunger
Nylon
End Force Final (Lb.)
10.50
End Force Initial (Lb.)
3.50
Type
Without Locking Element
Material
Stainless Steel
Item
Spring Plunger
Plunger Travel (In.)
0.312
Spring
Stainless Steel
Body Material
Stainless Steel
Plunger Projection
0.312 in
Initial Nose Force
3.5 lbf
Final Nose Force
10.5 lbf
Thread
Fully Threaded
Thread-Locking Element Included
No
Plunger Material
Delrin
Retractable
No
Nose Material
Delrin
Body Material Grade
303
Nose Shape
Standard
Thread Pitch
0.091 in
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Finish
Uncoated
Measurement System
Inch
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.5 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.3100 in, Plunger Projection 0.312 in, Mounting Type Hex Socket Drive, Body Length 1.5 in, Final Nose Force 10.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 3.5 lbf, Overall Length 1.812 in, Plunger Width 0.31 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.