Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 5/8, 3/4, PK5

  • Mfr # 53425X01

  • Zoro # G7112086


product price: $30.89
/pk 5, $6.18/ea

Key Features

Plunger Dia. (In.)
0.248
Body Length (In.)
3/4
Material
Stainless Steel
Plunger
Nylon
Plunger Travel (In.)
0.151
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53425X01
Zoro #
G7112086
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.248
Body Length (In.)
3/4
Thread Size
1/2"-13
Body Width (In.)
0.500
Body Length
0.75 in
Overall Length
0.901 in
Plunger Dia.
0.2480 in
Thread Length
0.75 in
Body Dia.
1/2 in
Plunger Width
0.248 in
Body Diameter
0.5 in

Details

Item
Spring Plunger
Material
Stainless Steel
Plunger
Nylon
Plunger Travel (In.)
0.151
End Force Initial (Lb.)
0.50
End Force Final (Lb.)
3.50
Type
Without Locking Element
Spring
Stainless Steel
Plunger Projection
0.151 in
Thread-Locking Element Included
No
Retractable
No
Final Nose Force
28 lbf
Plunger Material
Delrin
Thread
Fully Threaded
Initial Nose Force
5 lbf
Body Material
Stainless Steel
Nose Material
Delrin
Thread Pitch
0.077 in
Body Finish
Uncoated
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Finish
Black Oxide
Body Material Grade
303
Measurement System
Inch
Nose Shape
Standard
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.2480 in, Plunger Projection 0.151 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 28 lbf, Flange Thickness Not Applicable, Initial Nose Force 5 lbf, Overall Length 0.901 in, Plunger Width 0.248 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.