Zoro Homepage

Spring Plunger w/o Locking, 5/8, PK5

  • Mfr # 52507X01

  • Zoro # G6330721


product price: $25.69
/pk 5, $5.14/ea

Key Features

End Force Final (Lb.)
50.00
Plunger Dia. (In.)
0.310
Plunger
Nylon
Body Length (In.)
1-1/16
Finish
zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52507X01
Zoro #
G6330721
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.310
Body Length (In.)
1-1/16
Thread Size
5/8"-11
Body Width (In.)
0.625
Overall Length
1.278 in
Body Dia.
5/8 in
Thread Length
1.063 in
Body Length
1.063 in
Plunger Dia.
0.3100 in
Body Diameter
0.625 in
Plunger Width
0.31 in

Details

End Force Final (Lb.)
50.00
Plunger
Nylon
Finish
zinc
Plunger Travel (In.)
0.215
Item
Spring Plunger
End Force Initial (Lb.)
7.00
Type
Without Locking Element
Material
Steel
Spring
Stainless Steel
Retractable
No
Body Material
Steel
Plunger Material
Delrin
Initial Nose Force
7 lbf
Final Nose Force
50 lbf
Thread
Fully Threaded
Plunger Projection
0.215 in
Thread-Locking Element Included
No
Body Finish
Zinc-Plated
Plunger Finish
Zinc
Nose Material
Delrin
Thread Pitch
0.091 in
Retractability
Not Retractable
Body Material Grade
12L14
Measurement System
Inch
Nose Shape
Standard
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.063 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.3100 in, Plunger Projection 0.215 in, Mounting Type Slotted Drive, Body Length 1.063 in, Final Nose Force 50 lbf, Flange Thickness Not Applicable, Initial Nose Force 7 lbf, Overall Length 1.278 in, Plunger Width 0.31 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.