Zoro Homepage

Spring Plunger w/o Locking, 5/8, PK5

  • Mfr # 52707X01

  • Zoro # G6330816


product price: $21.19
/pk 5, $4.24/ea

Key Features

Plunger
Nylon
Type
Without Locking Element
Body Length (In.)
1-1/16
Plunger Dia. (In.)
0.310
Finish
zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52707X01
Zoro #
G6330816
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1-1/16
Plunger Dia. (In.)
0.310
Thread Size
5/8"-11
Body Width (In.)
0.625
Overall Length
1.278 in
Plunger Dia.
0.3100 in
Body Length
1.063 in
Thread Length
1.063 in
Body Dia.
5/8 in
Body Diameter
0.625 in
Plunger Width
0.31 in

Details

Plunger
Nylon
Type
Without Locking Element
Finish
zinc
End Force Initial (Lb.)
2.00
Material
Steel
End Force Final (Lb.)
8.50
Plunger Travel (In.)
0.215
Item
Spring Plunger
Spring
Stainless Steel
Final Nose Force
8.5 lbf
Body Finish
Zinc-Plated
Body Material
Steel
Plunger Projection
0.215 in
Thread
Fully Threaded
Plunger Finish
Zinc
Initial Nose Force
2 lbf
Plunger Material
Delrin
Thread-Locking Element Included
No
Retractable
No
Nose Material
Delrin
Measurement System
Inch
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Shape
Standard
Retractability
Not Retractable
Thread Pitch
0.091 in
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.063 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.3100 in, Plunger Projection 0.215 in, Mounting Type Slotted Drive, Body Length 1.063 in, Final Nose Force 8.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 1.278 in, Plunger Width 0.31 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.