Zoro Homepage

Spring Plunger w/o Locking, 5/8, PK5

  • Mfr # 53426X01

  • Zoro # G7128694


product price: $37.39
/pk 5, $7.48/ea

Key Features

Plunger Dia. (In.)
0.310
Plunger Travel (In.)
0.215
Body Length (In.)
1-1/16
Plunger
Nylon
Type
Without Locking Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53426X01
Zoro #
G7128694
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.310
Body Length (In.)
1-1/16
Thread Size
5/8"-11
Body Width (In.)
0.625
Body Length
1.063 in
Thread Length
1.063 in
Overall Length
1.278 in
Plunger Dia.
0.3100 in
Body Dia.
5/8 in
Body Diameter
0.625 in
Plunger Width
0.31 in

Details

Plunger Travel (In.)
0.215
Item
Spring Plunger
Plunger
Nylon
Type
Without Locking Element
Material
Stainless Steel
End Force Final (Lb.)
4.75
End Force Initial (Lb.)
1.50
Spring
Stainless Steel
Initial Nose Force
7 lbf
Retractable
No
Thread
Fully Threaded
Plunger Projection
0.215 in
Body Material
Stainless Steel
Final Nose Force
50 lbf
Plunger Material
Delrin
Thread-Locking Element Included
No
Nose Material
Delrin
Thread Pitch
0.091 in
Body Finish
Uncoated
Nose Shape
Standard
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Inch
Plunger Finish
Black Oxide

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.063 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.3100 in, Plunger Projection 0.215 in, Mounting Type Slotted Drive, Body Length 1.063 in, Final Nose Force 50 lbf, Flange Thickness Not Applicable, Initial Nose Force 7 lbf, Overall Length 1.278 in, Plunger Width 0.31 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.