Zoro Homepage

Spring Plunger w/o Locking, 5/8, PK5

  • Mfr # 53526X01

  • Zoro # G6330922


product price: $37.29
/pk 5, $7.46/ea

Key Features

Material
Stainless Steel
Thread Size
5/8"-11
End Force Final (Lb.)
8.50
End Force Initial (Lb.)
2.00
Plunger Dia. (In.)
0.310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53526X01
Zoro #
G6330922
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Plunger Dia. (In.)
0.310
Body Length (In.)
1-1/16
Body Width (In.)
0.625
Overall Length
1.278 in
Body Dia.
5/8 in
Plunger Dia.
0.3100 in
Thread Length
1.063 in
Body Length
1.063 in
Plunger Width
0.31 in
Body Diameter
0.625 in

Details

Material
Stainless Steel
Item
Spring Plunger
End Force Final (Lb.)
8.50
End Force Initial (Lb.)
2.00
Plunger
Nylon
Plunger Travel (In.)
0.215
Type
Without Locking Element
Finish
303 Stainless Steel
Spring
Stainless Steel
Body Material
Stainless Steel
Thread-Locking Element Included
No
Initial Nose Force
2 lbf
Final Nose Force
8.5 lbf
Plunger Material
Delrin
Retractable
No
Thread
Fully Threaded
Plunger Projection
0.215 in
Nose Material
Delrin
Retractability
Not Retractable
Nose Shape
Standard
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Uncoated
Measurement System
Inch
Body Material Grade
303
Thread Pitch
0.091 in
Body Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.063 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.3100 in, Plunger Projection 0.215 in, Mounting Type Slotted Drive, Body Length 1.063 in, Final Nose Force 8.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 1.278 in, Plunger Width 0.31 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.