Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 8-32, 5/8, PK5

  • Mfr # 52101X01

  • Zoro # G7002161


product price: $24.79
/pk 5, $4.96/ea

Key Features

End Force Final (Lb.)
7.30
Material
Steel
Thread Size
#8-32
Finish
black oxide
Body Length (In.)
5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52101X01
Zoro #
G7002161
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Body Length (In.)
5/8
Plunger Dia. (In.)
0.070
Body Width (In.)
0.164
Body Length
0.625 in
Plunger Dia.
0.0700 in
Plunger Width
0.07 in
Overall Length
0.718 in
Body Dia.
0.1640 in
Thread Length
0.625 in
Drive Size
0.05 in
Body Diameter
0.164 in

Details

End Force Final (Lb.)
7.30
Material
Steel
Item
Spring Plunger
Finish
black oxide
Plunger Travel (In.)
0.093
Type
Without Locking Element
Plunger
Nylon
End Force Initial (Lb.)
2.70
Spring
Stainless Steel
Retractable
No
Body Finish
Black Oxide
Body Material
Steel
Plunger Material
Delrin
Initial Nose Force
2.7 lbf
Plunger Projection
0.093 in
Final Nose Force
7.3 lbf
Plunger Finish
Black Oxide
Thread-Locking Element Included
No
Thread
Fully Threaded
Nose Material
Delrin
Measurement System
Inch
Retractability
Not Retractable
Nose Shape
Standard
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
0.03 in
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size #8-32, Thread Length 0.625 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0700 in, Plunger Projection 0.093 in, Mounting Type Hex Socket Drive, Body Length 0.625 in, Final Nose Force 7.3 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.7 lbf, Overall Length 0.718 in, Plunger Width 0.07 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.