Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 8-32, 5/8, PK5

  • Mfr # 52301X01

  • Zoro # G7187783


product price: $19.89
/pk 5, $3.98/ea

Key Features

Thread Size
#8-32
Body Length (In.)
5/8
Plunger Dia. (In.)
0.070
End Force Final (Lb.)
2.30
Finish
Clear Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52301X01
Zoro #
G7187783
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Body Length (In.)
5/8
Plunger Dia. (In.)
0.070
Body Width (In.)
0.164
Plunger Dia.
0.0700 in
Body Length
0.625 in
Body Dia.
0.1640 in
Plunger Width
0.07 in
Overall Length
0.718 in
Thread Length
0.625 in
Body Diameter
0.164 in
Drive Size
0.05 in

Details

Item
Spring Plunger
End Force Final (Lb.)
2.30
Finish
Clear Zinc
Material
Steel
Plunger Travel (In.)
0.093
Plunger
Nylon
Type
Without Locking Element
End Force Initial (Lb.)
0.70
Spring
Stainless Steel
Force
Light
Thread
Fully Threaded
Retractable
No
Plunger Material
Delrin
Body Finish
Zinc-Plated
Body Material
Steel
Plunger Finish
Zinc
Initial Nose Force
0.7 lbf
Plunger Projection
0.093 in
Final Nose Force
2.3 lbf
Thread-Locking Element Included
No
Nose Material
Delrin
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
12L14
Nose Shape
Standard
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Thread Pitch
0.03 in

Description

Spring Plunger, Thread Size #8-32, Thread Length 0.625 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0700 in, Plunger Projection 0.093 in, Mounting Type Hex Socket Drive, Body Length 0.625 in, Final Nose Force 2.3 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.7 lbf, Overall Length 0.718 in, Plunger Width 0.07 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.