Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 8-32, 5/8, PK5

  • Mfr # 53220X01

  • Zoro # G7149353


product price: $32.49
/pk 5, $6.50/ea

Key Features

Plunger Dia. (In.)
0.070
Plunger
Nylon
Type
Without Locking Element
End Force Final (Lb.)
7.30
Plunger Travel (In.)
0.093
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53220X01
Zoro #
G7149353
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.070
Body Length (In.)
5/8
Thread Size
#8-32
Body Width (In.)
0.164
Plunger Width
0.07 in
Body Length
0.625 in
Plunger Dia.
0.0700 in
Body Dia.
0.1640 in
Thread Length
0.625 in
Overall Length
0.718 in
Drive Size
0.05 in
Body Diameter
0.164 in

Details

Plunger
Nylon
Type
Without Locking Element
Item
Spring Plunger
End Force Final (Lb.)
7.30
Plunger Travel (In.)
0.093
Material
Stainless Steel
End Force Initial (Lb.)
2.70
Spring
Stainless Steel
Force
Heavy
Thread-Locking Element Included
No
Plunger Material
Delrin
Retractable
No
Plunger Projection
0.093 in
Final Nose Force
7.3 lbf
Thread
Fully Threaded
Initial Nose Force
2.7 lbf
Body Material
Stainless Steel
Nose Material
Delrin
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.03 in
Plunger Finish
Black Oxide
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Finish
Uncoated
Nose Shape
Standard
Measurement System
Inch
Body Material Grade
303

Description

Spring Plunger, Thread Size #8-32, Thread Length 0.625 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0700 in, Plunger Projection 0.093 in, Mounting Type Hex Socket Drive, Body Length 0.625 in, Final Nose Force 7.3 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.7 lbf, Overall Length 0.718 in, Plunger Width 0.07 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.