Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, 8-32, 5/8, PK5

  • Mfr # 53313X01

  • Zoro # G7062867


product price: $26.49
/pk 5, $5.30/ea

Key Features

Plunger Travel (In.)
0.093
Type
Without Locking Element
End Force Initial (Lb.)
0.70
Thread Size
#8-32
Plunger
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53313X01
Zoro #
G7062867
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Plunger Dia. (In.)
0.070
Body Length (In.)
5/8
Body Width (In.)
0.164
Overall Length
0.718 in
Plunger Width
0.07 in
Body Length
0.625 in
Body Dia.
0.1640 in
Plunger Dia.
0.0700 in
Thread Length
0.625 in
Drive Size
0.05 in
Body Diameter
0.164 in

Details

Item
Spring Plunger
Plunger Travel (In.)
0.093
Type
Without Locking Element
End Force Initial (Lb.)
0.70
Plunger
Nylon
Material
Stainless Steel
End Force Final (Lb.)
2.30
Spring
Stainless Steel
Thread
Fully Threaded
Final Nose Force
2.3 lbf
Body Material
Stainless Steel
Thread-Locking Element Included
No
Initial Nose Force
0.7 lbf
Plunger Projection
0.093 in
Retractable
No
Plunger Material
Delrin
Nose Material
Delrin
Body Material Grade
303
Nose Shape
Standard
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Uncoated
Measurement System
Inch
Thread Pitch
0.03 in
Body Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable

Description

Spring Plunger, Thread Size #8-32, Thread Length 0.625 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0700 in, Plunger Projection 0.093 in, Mounting Type Hex Socket Drive, Body Length 0.625 in, Final Nose Force 2.3 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.7 lbf, Overall Length 0.718 in, Plunger Width 0.07 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.