Shop TE-CO

Spring Plunger w/o Locking, No 8, 7/16, PK5

  • Mfr # 52501X01

  • Zoro # G6330667


product price: 
$
20.79
/pk of 5, $4.16/ea

Key Features

Body Length (In.)
7/16
Material
Steel
Thread Size
#8-36
End Force Final (Lb.)
4.75
Plunger Travel (In.)
0.052
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52501X01
Zoro #
G6330667
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
7/16
Thread Size
#8-36
Plunger Dia. (In.)
0.070
Body Width (In.)
0.164
Plunger Dia.
0.0700 in
Thread Length
0.438 in
Body Length
0.438 in
Body Dia.
0.1640 in
Overall Length
0.49 in
Body Diameter
0.164 in
Plunger Width
0.07 in
Wire Rope Length
0.49 in
Length
0.49 in

Details

Material
Steel
End Force Final (Lb.)
4.75
Plunger Travel (In.)
0.052
Type
Without Locking Element
Plunger
Nylon
End Force Initial (Lb.)
1.50
Item
Spring Plunger
Finish
zinc
Spring
Stainless Steel
Plunger Finish
Zinc
Final Nose Force
4.75 lbf
Body Material
Steel
Thread-Locking Element Included
No
Plunger Projection
0.052 in
Initial Nose Force
1.5 lbf
Plunger Material
Delrin
Retractable
No
Body Finish
Zinc-Plated
Thread
Fully Threaded
Nose Material
Delrin
Nose Shape
Standard
Thread Pitch
0.028 in
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
12L14
Retractability
Not Retractable

Description

Spring Plunger, Thread Size #8-36, Thread Length 0.438 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0700 in, Plunger Projection 0.052 in, Mounting Type Slotted Drive, Body Length 0.438 in, Final Nose Force 4.75 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 0.49 in, Plunger Width 0.07 in, Thread Pitch 0.028 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.