Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, No 10, 15/32, PK5

  • Mfr # 52702X01

  • Zoro # G6330764


product price: $23.99
/pk 5, $4.80/ea

Key Features

Material
Steel
Thread Size
#10-32
End Force Initial (Lb.)
0.75
End Force Final (Lb.)
2.50
Plunger Dia. (In.)
0.093
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52702X01
Zoro #
G6330764
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Plunger Dia. (In.)
0.093
Body Length (In.)
15/32
Body Width (In.)
0.190
Overall Length
0.534 in
Plunger Dia.
0.0930 in
Thread Length
0.469 in
Body Dia.
0.1900 in
Body Length
0.469 in
Body Diameter
0.19 in
Plunger Width
0.093 in

Details

Material
Steel
End Force Initial (Lb.)
0.75
Item
Spring Plunger
End Force Final (Lb.)
2.50
Plunger
Nylon
Type
Without Locking Element
Finish
zinc
Plunger Travel (In.)
0.065
Spring
Stainless Steel
Retractable
No
Initial Nose Force
0.75 lbf
Plunger Material
Delrin
Thread
Fully Threaded
Body Finish
Zinc-Plated
Body Material
Steel
Thread-Locking Element Included
No
Plunger Finish
Zinc
Plunger Projection
0.065 in
Final Nose Force
2.5 lbf
Nose Material
Delrin
Thread Pitch
0.03 in
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Inch
Retractability
Not Retractable
Body Material Grade
12L14
Nose Shape
Standard

Description

Spring Plunger, Thread Size #10-32, Thread Length 0.469 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0930 in, Plunger Projection 0.065 in, Mounting Type Slotted Drive, Body Length 0.469 in, Final Nose Force 2.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.75 lbf, Overall Length 0.534 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Body Finish Zinc-Plated, Body Material Steel, Handle Material Not Applicable, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.