Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, No 10, 15/32, PK5

  • Mfr # 53421X01

  • Zoro # G6582922


product price: $25.19
/pk 5, $5.04/ea

Key Features

Material
Stainless Steel
Plunger Travel (In.)
0.065
Plunger
Nylon
End Force Initial (Lb.)
3.75
Thread Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53421X01
Zoro #
G6582922
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Body Length (In.)
15/32
Plunger Dia. (In.)
0.093
Body Width (In.)
0.190
Thread Length
0.469 in
Plunger Dia.
0.0930 in
Overall Length
0.534 in
Body Dia.
0.1900 in
Body Length
0.469 in
Body Diameter
0.19 in
Plunger Width
0.093 in

Details

Material
Stainless Steel
Plunger Travel (In.)
0.065
Plunger
Nylon
End Force Initial (Lb.)
3.75
Type
Without Locking Element
End Force Final (Lb.)
15.50
Item
Spring Plunger
Spring
Stainless Steel
Initial Nose Force
1.75 lbf
Thread
Fully Threaded
Body Material
Stainless Steel
Plunger Projection
0.065 in
Plunger Material
Delrin
Retractable
No
Thread-Locking Element Included
No
Final Nose Force
6.25 lbf
Nose Material
Delrin
Nose Shape
Standard
Retractability
Not Retractable
Measurement System
Inch
Thread Pitch
0.03 in
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Finish
Black Oxide
Body Finish
Uncoated
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size #10-32, Thread Length 0.469 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0930 in, Plunger Projection 0.065 in, Mounting Type Slotted Drive, Body Length 0.469 in, Final Nose Force 6.25 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.75 lbf, Overall Length 0.534 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.