Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, No 10, 15/32, PK5

  • Mfr # 53521X01

  • Zoro # G6330877


product price: $30.99
/pk 5, $6.20/ea

Key Features

Plunger Travel (In.)
0.065
Body Length (In.)
15/32
Plunger Dia. (In.)
0.093
End Force Initial (Lb.)
0.75
Type
Without Locking Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53521X01
Zoro #
G6330877
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
15/32
Plunger Dia. (In.)
0.093
Thread Size
#10-32
Body Width (In.)
0.190
Plunger Dia.
0.0930 in
Overall Length
0.534 in
Body Length
0.469 in
Body Dia.
0.1900 in
Thread Length
0.469 in
Body Diameter
0.19 in
Plunger Width
0.093 in

Details

Plunger Travel (In.)
0.065
Item
Spring Plunger
End Force Initial (Lb.)
0.75
Type
Without Locking Element
Plunger
Nylon
Finish
303 Stainless Steel
Material
Stainless Steel
End Force Final (Lb.)
2.50
Spring
Stainless Steel
Body Material
Stainless Steel
Initial Nose Force
0.75 lbf
Final Nose Force
2.5 lbf
Thread
Fully Threaded
Retractable
No
Plunger Material
Delrin
Thread-Locking Element Included
No
Plunger Projection
0.065 in
Nose Material
Delrin
Retractability
Not Retractable
Thread Pitch
0.03 in
Plunger Finish
Uncoated
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Nose Shape
Standard
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Finish
Uncoated

Description

Spring Plunger, Thread Size #10-32, Thread Length 0.469 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0930 in, Plunger Projection 0.065 in, Mounting Type Slotted Drive, Body Length 0.469 in, Final Nose Force 2.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.75 lbf, Overall Length 0.534 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.