Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Plunger w/o Locking, No 6, 3/8, PK5

  • Mfr # 53427X01

  • Zoro # G6330852


product price: $25.79
/pk 5, $5.16/ea

Key Features

Material
Stainless Steel
End Force Final (Lb.)
3.50
End Force Initial (Lb.)
0.50
Plunger
Nylon
Body Length (In.)
3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53427X01
Zoro #
G6330852
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
3/8
Plunger Dia. (In.)
0.046
Thread Size
#6-32
Body Width (In.)
0.138
Thread Length
0.375 in
Plunger Dia.
0.0460 in
Body Length
0.375 in
Overall Length
0.411 in
Body Dia.
0.1380 in
Body Diameter
0.138 in
Plunger Width
0.046 in

Details

Material
Stainless Steel
End Force Final (Lb.)
3.50
End Force Initial (Lb.)
0.50
Plunger
Nylon
Finish
303 Stainless Steel
Item
Spring Plunger
Type
Without Locking Element
Plunger Travel (In.)
0.036
Spring
Stainless Steel
Plunger Material
Delrin
Final Nose Force
3.5 lbf
Plunger Projection
0.036 in
Body Material
Stainless Steel
Initial Nose Force
0.5 lbf
Thread-Locking Element Included
No
Thread
Fully Threaded
Retractable
No
Nose Material
Delrin
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Shape
Standard
Body Finish
Uncoated
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Retractability
Not Retractable
Plunger Finish
Black Oxide
Thread Pitch
0.03 in

Description

Spring Plunger, Thread Size #6-32, Thread Length 0.375 in, Nose Shape Standard, Plunger Material Delrin, Plunger Dia. 0.0460 in, Plunger Projection 0.036 in, Mounting Type Slotted Drive, Body Length 0.375 in, Final Nose Force 3.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.411 in, Plunger Width 0.046 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.